Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
LED R20, 5W, Dimmable, 325 Lumen, 2700K, 11000 life
- Mfr # LED5R20DIM82710YVRP2 12/CS 2/SKU
- Zoro # G323777587
product price:Â
$
2.79
/ea
Sold in multiples of 12 for
$33.48
Key Features
CRI
80
Lighting Technology
LED
Watts
5 W
Voltage
120V
Wattage Equivalency
50 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED5R20DIM82710YVRP2 12/CS 2/SKU
- Zoro #
- G323777587
- UPC #
- -
- Country of Origin
- China
- CRI
- 80
- Lighting Technology
- LED
- Watts
- 5 W
- Voltage
- 120V
- Wattage Equivalency
- 50 W
- Bulb Housing
- Plastics
- Rated Life
- 11,000 hr
- Dimmable
- Yes
- Light Color
- Frosted
- Bulb Shape
- R20
- Color Temperature
- 2700 K
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.