Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
LED R20, 5W, Dimmable, CRI, 325 Lumen, 5000K, 11000 life
- Mfr # LED5R20DIM85010YVRP2 12/CS 2/SKU
- Zoro # G323777594
product price:Â
$
2.79
/ea
Sold in multiples of 12 for
$33.48
Key Features
CRI
80
Voltage
120V
Lumens
325
Bulb Base Type
E26 Medium
Bulb Housing
Plastics
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED5R20DIM85010YVRP2 12/CS 2/SKU
- Zoro #
- G323777594
- UPC #
- -
- Country of Origin
- China
- CRI
- 80
- Voltage
- 120V
- Lumens
- 325
- Bulb Base Type
- E26 Medium
- Bulb Shape
- R20
- Bulb Housing
- Plastics
- Light Color
- Frosted
- Dimmable
- Yes
- Rated Life
- 11,000 hr
- Watts
- 5 W
- Lighting Technology
- LED
- Color Temperature
- 5000 K
- Wattage Equivalency
- 50 W
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.