Shop LEDVANCE/ SYLVANIA

LED Strip Light Retrofit 4 FT

  • Mfr # RSTRIP2A/S034UNHDSC12/48/WH
  • Zoro # G024788257

product price: 
$
69.25
/ea

Key Features

Rated Life
100,000 hr
Maximum Fixture Wattage
34 W
Color Selectable
Selectable
Dimmable
Yes
Color Temperature
3000K, 3500K, 4000K, 4500K, 5000K, 6500K
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSTRIP2A/S034UNHDSC12/48/WH
Zoro #
G024788257
UPC #
046135671470
Country of Origin
Viet Nam
Item
StripLightRetrofit, Wht, Steel, 48", 6"
Rated Life
100,000 hr
Maximum Fixture Wattage
34 W
Color Selectable
Selectable
Dimmable
Yes
Color Temperature
3000K, 3500K, 4000K, 4500K, 5000K, 6500K
Color Rendering Index
80
Dimming Method
0-10V
Fixture Type
Flush Mount
Housing Finish
White
Light Output
2,635 lm, 3,250 lm, 3,978 lm, 5,100 lm
Lens Type
Diffuser Lens
Lens Material
Acrylic
Includes
All mounting hardware for retrofitting 4.25" to 5.25" strip fixtures
For Use With
Value Class 2A Series
Mounting Style
Ceiling
Finish
Powder Coated
For Bulb Type
Integrated LED
Housing Material
Steel
Lumen Selectable
Selectable
Housing Color
White
Mounting Hardware Included
Yes
Sensor Type
No Sensor
Switching Level
Dual-Level
Temperature Code
T4
Switch Function
On/Off
Voltage
120 to 347V AC
Mounting Hardware Type
All mounting hardware included
Ballast Start Type
Driver
Reflector Type
Closed
Bulb Included
Integrated LED
Series
Retrofit Strip
Dimming Range
10-100
Standards
FCC, cULus, Damp Location, DLC 6.0 Premium,, RoHS
Lens Shape
Curved
Linkable Up To
NANA
Ambient Temperature - Maximum
122 Degrees F
Ballast Type
No Ballast
For Bulb Shape
Linear
LED Replacement For
2 Lamp 32W
Ambient Temperature - Minimum
-4 Degrees F
Compatible Product Type
Value Class 2A Series

Dimensions

Overall Height
2 1/2 in
Overall Length
48 in
Overall Width
6 in
Nominal Length
48 in
Length
48 in
Manufacturers Warranty Length
5 yr

Description

48 in, Lens Shape Curved, 3000K, 3500K, 4000K, 4500K, 5000K, 6500K, Sensor Type No Sensor, Mounting Style Ceiling, Linkable No, For Bulb Type Integrated LED, LED Replacement For 2 Lamp 32W, Bulb Included Integrated LED, Dimmable Yes, Retrofit Strip

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.