Troffer, Retrofit Kit, Selectable Watt,
- Mfr # RDORKIT5BS030UNVD83522UWH
- Zoro # G625066181
product price:Â
$
64.75
/pk
Key Features
Nominal Width
2 ft
Standards
cULus, FCC, RoHS
Dimmable
Yes
Dimming Method
0-10V
Overall Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RDORKIT5BS030UNVD83522UWH
- Zoro #
- G625066181
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Nominal Width
- 2 ft
- Overall Height
- 2 in
- Overall Width
- 23 7/8 in
- Overall Length
- 23 7/8 in
- Nominal Length
- 2 ft
Details
- Standards
- cULus, FCC, RoHS
- Dimmable
- Yes
- Dimming Method
- 0-10V
- Color Rendering Index
- 80
- Ambient Temperature - Maximum
- 50 Degrees C
- Ambient Temperature - Minimum
- -20 Degrees C
- Light Output
- 2,500 lm, 3,125 lm, 3,750 lm
- Color Temperature
- 3500K
- Voltage
- 120 to 277V AC
- Lumen Selectable
- Selectable
- Item
- LED Retrofit Kit
- Max. Fixture Wattage
- 30 W
- Color Selectable
- Not Selectable
Description
LED Retrofit Kit, 120 to 277V AC, Dimmable Yes, Overall Height 2 in, Overall Length 23 7/8 in, Overall Width 23 7/8 in, Color Rendering Index 80, Color Temperature 3500K, Dimming Method 0-10V, Max. Fixture Wattage 30 W, Standards cULus, FCC, RoHS, Package Quantity 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.