40/35/30/25/20 Watt LED Light Bar Retrofit Kit 3K/35K/4K/5K/65K CCT Selectable 2-Bars 2 Feet 120-277
- Mfr # 65/1330
- Zoro # G323653829
product price:Â
$
51.99
/ea
Key Features
Surge Protection
Built-in surge protection - 1KV
Length
20.87 in
Lamp Shape
Integrated LED
Bulb Primary Application
Lighting
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65/1330
- Zoro #
- G323653829
- UPC #
- 45923409844
- Country of Origin
- Viet Nam
- Surge Protection
- Built-in surge protection - 1KV
- Lamp Shape
- Integrated LED
- Bulb Primary Application
- Lighting
- Dimmable
- Yes
- CCT
- 3000K/3500K/4000K/5000K/6500K
- Lamp Base
- Integrated
- Watts
- 40W/35W/30W/25W/20W
- Voltage
- 120V to 277V
- CRI
- 80+
- Lamp Included
- Integrated
- Lumens
- 5000L/4375L/3750L/3125L/2500L
- Housing Color
- Silver
- Glass Finish
- No Glass
- Includes
- Magnetic Feet, Screws, Wire nuts
- Material
- Aluminum
- Item
- LED Light Bar Retrofit Kit
- Damp/Wet Rating
- Damp
- Style
- Utility
- Shape
- Rectangle
- Operating Temp. Range
- -20 Degrees to 45 Degrees C (-4 Degrees to 113 Degrees F)
- Standards
- cULus - Certified;FCC;Damp;RoHS;DLC
- Shade / Lens Finish
- Frosted
Dimensions
- Length
- 20.87 in
- Height
- 1.19 in
- Width
- 0.93 in
Description
SATCO NUVO's 65-1330 2-foot Retrofit Lightbar Kit with two LED bars offers a flexible solution for upgrading existing fluorescent fixtures with efficient, modern LED performance. Designed to replace 2 x 17W T8 lamps, this kit delivers selectable wattages from 20W to 40W and selectable CCT from 3000K to 6500K for tailored illumination at installation. Ideal for retrofitting troffers, strips, wraps, and vapor tight fixtures, the durable aluminum construction and frosted polycarbonate lens provide lasting performance with smooth, even light distribution. 0-10V dimming, a 50,000-hour lifespan, and a 5-year warranty make this kit a dependable lighting upgrade.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.