LEDDownLght, 500lm;600lm;700lm, 4in, 120VAC

  • Mfr # LEDRT41AS700ST9SC3BA

  • Zoro # G316557905


product price:  $17.75
/ea
Sold in multiples of 4 for $71.00

Key Features

Number of Lamps
1
Color Temp.
2700/3000/3500/4000/5000
CRI
90
Diameter
5.04 in
Fixture Rated Life
50000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEDRT41AS700ST9SC3BA
Zoro #
G316557905
UPC #
046135657375
Country of Origin
China

Dimensions

Diameter
5.04 in
Height
2.44 in
Width
5.04 in
Dimensions
2.44 in

Details

Number of Lamps
1
Color Temp.
2700/3000/3500/4000/5000
CRI
90
Fixture Rated Life
50000
Housing Material
Polycarbonate (PC)
Efficacy (LPW)
100 lm/W
Item - Recessed Down Light
Retrofit
Lamp Type
SMD
Housing Finish
White
Power Factor
≥0.90
Bulb Base Type
E26 Medium
Lumens
500/600/700
Voltage
120 V
Watts
5.00/6.00/7.00 W
Mounting
Recessed
Fixture Warranty
5 years
Total Harmonic Distortion
< 20 %
Standards
cETLus,CEC

Description

LED RT dual selectable screw-based

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.