Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
LEDDriver, Class2, 13/16"H, 11"L, 1-3/16"W
- Mfr # LEDrv55UNH2CHDIMAUXNFC/ 75891
- Zoro # G023366890
product price:Â
$
71.25
/pk
Zoro's best price: not eligible for any other offers or promotions
Key Features
Length
11 in
Dimming Method
0-10V
Dimming Range
100% to 1%
Driver Class
Class 2
Ouput Constant
Constant Current
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LEDrv55UNH2CHDIMAUXNFC/ 75891
- Zoro #
- G023366890
- UPC #
- 0046135758911
- Country of Origin
- Viet Nam
- Dimming Method
- 0-10V
- Dimming Range
- 100% to 1%
- Driver Class
- Class 2
- Ouput Constant
- Constant Current
- Environmental Rating
- Damp Location, Dry Location
- Max. Ambient Temp.
- 122 Degrees F
- Item
- LED Driver
- Output Current
- 140 to 1,400 mA
- Output Voltage
- 8 to 55V DC
- Output Technology
- Programmable
- Warranty
- 5 yr
- Programming Method
- Programming Tool
- Min. Ambient Temp.
- -22 Degrees F
- Max. Case Temp.
- 185 Degrees F
- Power Output - Maximum
- 55 W
- Case Form Factor
- Linear
- LED Driver Protection
- Over-Temperature Protection
- Standards
- cULus, FCC, RoHS
- Total Harmonic Distortion
- 20 %
- Brand and Series
- TapTronic(TM) NFC
- Frequency
- 50/60 Hz
- Input Voltage
- 120 to 347V AC
- Power Factor - Minimum
- 0.9
Dimensions
- Length
- 11 in
- Width
- 1 3/16 in
- Height
- 13/16 in
Description
TapTronic(TM) NFC, LED Driver, Number of Bulbs Supported Not Applicable, 120 to 347V AC Input Voltage, 8 to 55V DC Output Voltage, 140 to 1,400 mA Output Current, 11 in Length, 1 3/16 in Width, 13/16 in Height, Case Form Factor Linear, Class 2, Package Quantity 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.