Indoor Linear Dexal Drivers, PK20
- Mfr # OTi 30/120-277/1A0 DX L/ 78033
- Zoro # G423366957
product price:Â
$
79.15
/pk of 20, $3.96/ea
Key Features
Power Factor - Minimum
0.9
LED Driver Protection
Over-Temperature Protection
Ouput Constant
Constant Current
Input Voltage
120 to 277V AC
Output Technology
Programmable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OTi 30/120-277/1A0 DX L/ 78033
- Zoro #
- G423366957
- UPC #
- 0046135780332
- Country of Origin
- Mexico
- Power Factor - Minimum
- 0.9
- LED Driver Protection
- Over-Temperature Protection
- Ouput Constant
- Constant Current
- Input Voltage
- 120 to 277V AC
- Output Technology
- Programmable
- Max. Ambient Temp.
- 122 Degrees F
- Item
- Indoor Linear Dexal Drivers
- Standards
- CSA, FCC, RoHS
- Output Current
- 1,050 mA
- Output Voltage
- 10 to 56V DC
- Total Harmonic Distortion
- 20 %
- Case Form Factor
- Linear
- Programming Method
- Programming Tool
- Frequency
- 50/60 Hz
- Dimming Range
- 100% to 1%
- Power Output - Maximum
- 30 W
- Max. Case Temp.
- 230 Degrees F
- Brand and Series
- Optotronic(R)
- Min. Ambient Temp.
- -22 Degrees F
- Environmental Rating
- Damp Location, Dry Location
- Dimming Method
- DALI
- Driver Class
- Class 2
Dimensions
- Length
- 14 3/16 in
- Height
- 1 in
- Width
- 1 3/16 in
Description
Optotronic(R), Indoor Linear Dexal Drivers, Number of Bulbs Supported Not Applicable, 120 to 277V AC Input Voltage, 10 to 56V DC Output Voltage, 1,050 mA Output Current, 14 3/16 in Length, 1 3/16 in Width, 1 in Height, Case Form Factor Linear, Class 2, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.