Shop LEDVANCE/ SYLVANIA

LINEAR HIGH BAY LED, SELECTABLE

  • Mfr # LNHIBAVS220HUVD8SC7ADJWH 1/CS 1/SKU
  • Zoro # G524882554

product price: 
$
309.99
/ea
Free Shipping & Returns

Key Features

Lumen Selectable
Selectable
Voltage
277 to 480V AC
Overall Width
12 5/8 in
Mounting Style
Suspended
Overall Height
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LNHIBAVS220HUVD8SC7ADJWH 1/CS 1/SKU
Zoro #
G524882554
UPC #
046135664434
Country of Origin
Viet Nam
Item
Linear High Bay
Lumen Selectable
Selectable
Voltage
277 to 480V AC
Mounting Style
Suspended
Color Temperature
3500K, 4000K, 5000K
Rated Life
100,000 hr
Housing Material
Steel
LED Replacement For
400W HPS
Color Rendering Index
80
Dimmable
Yes
Housing Color
White
Bay Light Type
High Bay
Product Type
Linear High Bay Luminaire
Lamp Type
LED
Maximum Fixture Wattage
220 W
Ambient Temperature - Minimum
-40 Degrees C
Ambient Temperature - Maximum
50 Degrees C
Light Distribution
Wide
Bulbs Included
Integrated
Color Selectable
Selectable
Light Distribution Selectable
Selectable
For Bulb Type
LED
Series
Opti-Select
Includes
3 ft Mounting Chains, V-Hooks
Light Output
26,250 lm, 29,250 lm, 33,000 lm
Standards
cULus Listed, Damp Location, DLC Listed, FCC Certified, IK09, RoHS Certified
Temperature Code
T4A
Housing Finish
Steel
Power Source
Hardwired

Description

LINEAR HIGH BAY LED, SELECTABLE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.