Shop LEDVANCE/ SYLVANIA

UFO LED High Bay, WHITE

  • Mfr # UFOVS240HUVD8SC7ADJWH 1/CS 1/SKU
  • Zoro # G424883125

product price: 
$
270.99
/ea
Free Shipping & Returns

Key Features

Bulbs Included
Integrated
IP Rating
IP65
Reflector Material
Aluminum
Overall Width
15 3/8 in
Lamp Type
LED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UFOVS240HUVD8SC7ADJWH 1/CS 1/SKU
Zoro #
G424883125
UPC #
046135665189
Country of Origin
Viet Nam

Dimensions

Overall Width
15 3/8 in
Cord Length
3 ft, 6 ft
Overall Height
4 13/16 in
Overall Length
15 3/8 in
Suggested Mounting Height - Maximum
40 ft
Suggested Mounting Height - Minimum
20 ft
Nominal Length
15 in

Details

Item
High Bay Luminaire
Bulbs Included
Integrated
IP Rating
IP65
Reflector Material
Aluminum
Lamp Type
LED
Dimmable
Yes
NEMA Enclosure Rating
4X
Includes
3 ft Dimming Cable, 6 ft Power Cable
Bay Light Type
High Bay
Housing Material
Aluminum
Power Source
Hardwired
Lens Material
Polycarbonate
Series
UFO
Ambient Temperature - Minimum
-20 Degrees C
Maximum Fixture Wattage
240 W
Color Rendering Index
80
Housing Color
White
Lumen Selectable
Selectable
Voltage
277 to 480V AC
Light Distribution Selectable
Selectable
Standards
cULus Listed, DLC 5.1 Premium, FCC Approved, IK08, NSF Certified, RoHS Compliant, UL Wet Rated
For Bulb Type
LED
Light Output
22,500 lm, 30,000 lm, 36,000 lm
Color Temperature
3500K, 4000K, 5000K
Product Type
High Bay Luminaire
Rated Life
100,000 hr
Ambient Temperature - Maximum
50 Degrees C
Color Selectable
Selectable
Mounting Style
Suspended
LED Replacement For
750W MH/HPS
Housing Finish
Aluminum
Temperature Code
T4A

Description

UFO LED High Bay, WHITE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.