Zoro Homepage

Linear LED Light Bulb, 13 W, Plastic

  • Mfr # LED3.5PBG23H827AB

  • Zoro # G716520714


product price: $11.25
/ea
Sold in multiples of 10 for $112.50

Key Features

Rated Life
50000
Bulb Glass Type
Plastics
Watts
3.5 W
Bulb Base Type
G23
Bulb Finish
Frosted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED3.5PBG23H827AB
Zoro #
G716520714
UPC #
-
Country of Origin
China

Dimensions

Bulb Dia.
1.3 in

Details

Item
Linear LED Light Bulb
Rated Life
50000
Bulb Glass Type
Plastics
Watts
3.5 W
Bulb Base Type
G23
Bulb Finish
Frosted
Dimmable
no
Voltage
120 V
Bulb Shape
T4
Standards
cULus
Equivalent Lamp Power
7
Lumens (lm)
330
Color Rendering Index
82
Color Temperature
2700

Description

Linear LED Light Bulb

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.