Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear LED Light Bulb, 2 ft L, 8 W, Glass

  • Mfr # LED8T5HEL24FG841BF

  • Zoro # G416520960


product price: $14.49
/ea
Sold in multiples of 25 for $362.25

Key Features

Bulb Dia.
0.67 in
Standards
CSA,cULus
Watts
8 W
Color Selectable
No
Maximum Operating Temperature
-20…+50 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED8T5HEL24FG841BF
Zoro #
G416520960
UPC #
-
Country of Origin
China

Dimensions

Bulb Dia.
0.67 in
Bulb Manufacturers Warranty Length
5 yr
Overall Length
2 ft
Nominal Length
2 ft

Details

Standards
CSA,cULus
Watts
8 W
Color Selectable
No
Maximum Operating Temperature
-20…+50 °C
Lumen Selectable
No
Lumens
1,000 lm
Dimmable
no
Bulb Shape
T5
Color Rendering Index
82
Dimming Type
No Dimming
Bulb Finish
Frosted
Dimming Method
No Dimming
Item
Linear LED Light Bulb
Voltage
120 to 277 V
Bulb Designation
LED8T5HEL24FG841BF
Bulb Beam Angle
210 Degrees
Rated Life
50,000 hr
Bulb Minimum Starting Temperature
-20 Degrees C
Color Temperature
4100
Light Technology
LED
Series
LED T5 HE
Bulb Glass Type
Soft Glass
Equivalent Lamp Power
14
Lumens (lm)
1000

Description

Linear LED Light Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 82, Color Temperature 3000K, Lumens 1,000 lm, Nominal Length 2 ft, Watts 8 W, Color Selectable No, Light Technology LED, Voltage 120 to 277 V, Standards CSA, cULus, FCC, RoHS, Series LED T5 HE, Overall Length 2 ft, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr, Bulb Minimum Starting Temperature -20 Degrees C, Dimming Type No Dimming, Dimming Method No Dimming

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.