Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear LED Light Bulb, 5.5 W, Plastic

  • Mfr # LED5.5PB2GX7H827BF

  • Zoro # G316521005


product price: $7.69
/ea

Key Features

Bulb Glass Type
Plastics
Bulb Dia.
1.5 in
Rated Life
50000
Dimmable
no
Color Rendering Index
82
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED5.5PB2GX7H827BF
Zoro #
G316521005
UPC #
046135420757
Country of Origin
China

Dimensions

Bulb Dia.
1.5 in

Details

Item
Linear LED Light Bulbs
Bulb Glass Type
Plastics
Rated Life
50000
Dimmable
no
Color Temperature
2700
Color Rendering Index
82
Equivalent Lamp Power
13
Lumens (lm)
550
Bulb Finish
Frosted
Standards
cULus
Voltage
120 V
Bulb Base Type
GX7
Watts
5.5 W
Bulb Shape
T4

Description

Linear LED Light Bulb,5.5 W,Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.