Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear LED Light Bulb, 5.5 W, Plastic

  • Mfr # LED5.5PBGX23H830AB

  • Zoro # G416521073


product price: $7.99
/ea

Key Features

Equivalent Lamp Power
13
Bulb Glass Type
Plastics
Standards
cULus
Voltage
120 V
Lumens (lm)
550
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED5.5PBGX23H830AB
Zoro #
G416521073
UPC #
046135416989
Country of Origin
China

Dimensions

Bulb Dia.
1.5 in

Details

Item
Linear LED Light Bulbs
Equivalent Lamp Power
13
Bulb Glass Type
Plastics
Standards
cULus
Voltage
120 V
Color Temperature
3000
Lumens (lm)
550
Bulb Finish
Frosted
Bulb Shape
T4
Rated Life
50000
Dimmable
no
Watts
5.5 W
Color Rendering Index
82
Bulb Base Type
GX23

Description

Linear LED Light Bulb,5.5 W,Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.