Zoro Homepage

Linear LED Light Bulb, 5.5 W, Plastic

  • Mfr # LED5.5PBGX23H841AB

  • Zoro # G416521066


product price: $7.99
/ea

Key Features

Dimmable
no
Rated Life
50000
Bulb Shape
T4
Watts
5.5 W
Color Rendering Index
82
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED5.5PBGX23H841AB
Zoro #
G416521066
UPC #
046135416996
Country of Origin
China

Dimensions

Bulb Dia.
1.5 in

Details

Item
Linear LED Light Bulbs
Dimmable
no
Rated Life
50000
Bulb Shape
T4
Watts
5.5 W
Color Rendering Index
82
Color Temperature
4100
Bulb Finish
Frosted
Bulb Glass Type
Plastics
Lumens (lm)
590
Equivalent Lamp Power
13
Voltage
120 V
Standards
cULus
Bulb Base Type
GX23

Description

Linear LED Light Bulb,5.5 W,Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.