LinearHghBay, Wht, ValuClss, 181/8inL

  • Mfr # LNHIBA6A/155UNHD850/12W/WH

  • Zoro # G016295893


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Color Rendering Index
80
Fixture Rated Life
100000
Fixture Voltage
120
Total Harmonic Distortion (THD)
< 20 %
Service Life Rating
100000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LNHIBA6A/155UNHD850/12W/WH
Zoro #
G016295893
UPC #
046135631177
Country of Origin
Viet Nam

Dimensions

Length
18.11 in
Dimensions
18.11x11.81x2.01 in
Height
2.01 in
Width
11.81 in

Details

Item
Linear High Bay
Color Rendering Index
80
Fixture Rated Life
100000
Fixture Voltage
120
Total Harmonic Distortion (THD)
< 20 %
Service Life Rating
100000
Housing Material
Aluminum
Fixutre Mounting Type
Suspended
Type
Linear High Bay
Standards
cULus
Power Factor
0.9
Max. Fixture Wattage
155 W
Features
Linear High Bay 6A, 155W, 120-347V, 0-10V Dimming, 80 Cri, 5000K, 1X2, Wide Optics, White
Lumens Per Watt
140 lm/W
Operating Temperature (°C)
-40 to+50 °C
Lumens
21700
Light Color
White
Color Temperature
5000
Operating Temperature (°C)
-40 to+50 °C

Description

Linear High Bay 6A, 155W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.