LinearHghBay, Wht, ValuClss, 181/8inL

  • Mfr # LNHIBA6A/210UNHD850/12W/WH

  • Zoro # G316296293


product price:  $205.99
/ea
Free Shipping & Returns

Key Features

Standards
cULus
Power Factor
0.9
Lumens Per Watt
140 lm/W
Fixutre Mounting Type
Suspended
Fixture Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LNHIBA6A/210UNHD850/12W/WH
Zoro #
G316296293
UPC #
046135631191
Country of Origin
Viet Nam

Dimensions

Width
11.81 in
Length
18.11 in
Height
2.01 in
Dimensions
18.11x11.81x2.01 in

Details

Standards
cULus
Item
Linear High Bay
Power Factor
0.9
Lumens Per Watt
140 lm/W
Fixutre Mounting Type
Suspended
Fixture Voltage
120
Color Temperature
5000
Fixture Rated Life
100000
Service Life Rating
100000
Operating Temperature (°C)
-40 to+50 °C
Features
Linear High Bay 6A, 210W, 120-347V, 0-10V Dimming, 80 Cri, 5000K, 1X2, Wide Optics, White
Light Color
White
Housing Material
Aluminum
Total Harmonic Distortion (THD)
< 20 %
Max. Fixture Wattage
210 W
Lumens
29400
Color Rendering Index
> 80
Type
Linear High Bay
Operating Temperature (°C)
-40 to+50 °C

Description

Linear High Bay 6A, 210W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.