LinearHghBay, Wht, ValuClss, 24inL

  • Mfr # LNHIBA5AS165UNVD8SC1412WH 1/CS 1/SKU

  • Zoro # G916295870


product price:  $190.99
/ea
Free Shipping & Returns

Key Features

Lumens
22100/18600/14600
Fixture Voltage
120 V
Color Temperature
4000/5000
Standards
cULus
Max. Fixture Wattage
165.00/135.00/105.00
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LNHIBA5AS165UNVD8SC1412WH 1/CS 1/SKU
Zoro #
G916295870
UPC #
046135628757
Country of Origin
Viet Nam

Dimensions

Nominal Length
24 in
Dimensions
23.98x11.81x1.57 in
Width
11.81 in
Height
1.57 in
Nominal Width
11 13/16 in
Suggested Mounting Height - Minimum
39 ft
Overall Length
24 in
Suggested Mounting Height - Maximum
49 ft
Overall Width
11 13/16 in
Overall Height
1 5/8 in

Details

Lumens
22100/18600/14600
Fixture Voltage
120 V
Color Temperature
4000/5000
Standards
cULus
Max. Fixture Wattage
165.00/135.00/105.00
Item
Linear High Bay
Light Color
White
Indoor/Outdoor Usage
Indoor
Fixture Rated Life
100000
Housing Material
Steel
Fixture Temp. Range
-22 to 122
Power Factor
≥0.90
Total Harmonic Distortion
< 20 %
Type
V-hook with chain
Efficacy (LPW)
135 lm/W
CRI
80
Fixture Warranty
5 years
Fixutre Mounting Type
Suspended
Number of Bulbs
1
Lumen Selectable
Selectable
For Bulb Shape
Linear
Lamp Type
LED
Voltage
120 to 277V AC
Maximum Fixture Wattage
165 W
Ambient Temperature - Maximum
122 Degrees F
Emergency Battery Backup
No
Product Type
Linear High Bay
Color Rendering Index
80
Housing Color
White
Mounting Style
Ceiling, Suspended
Includes
V-Hook with Chain
Rated Life
100,000 hr
LED Replacement For
250W to 320W MH
Linkable
Yes
For Bulb Type
LED
Series
Value Class
Dimmable
Yes
Bay Light Type
High Bay
Light Distribution
General
Hazardous Location Rating
Not Rated
Bulbs Included
Yes
Color Selectable
Selectable
Lens Material
Polycarbonate
Ambient Temperature - Minimum
-22 Degrees F
Lighting Technology
LED
Temperature Code
T4A

Description

Linear High Bay 5A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.