
LinearHghBay, Wht, ValuClss, 24inL
Mfr # LNHIBA5A/S220UNVD8SC14/12/WH
Zoro # G516295874
product price: $272.99
/ea
Free Shipping & Returns
Key Features
Efficacy (LPW)
135 lm/W
Housing Material
Steel
Lumens
29000/26900/24400
Fixture Rated Life
100000
Indoor/Outdoor Usage
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LNHIBA5A/S220UNVD8SC14/12/WH
Zoro #
G516295874
UPC #
046135628764
Country of Origin
Viet Nam
Dimensions
Nominal Length
23.98 in
Width
14.17 in
Dimensions
23.98x14.17x1.57 in
Height
1.57 in
Details
Item
Linear High Bay
Efficacy (LPW)
135 lm/W
Housing Material
Steel
Lumens
29000/26900/24400
Fixture Rated Life
100000
Indoor/Outdoor Usage
Indoor
Power Factor
≥0.90
Type
V-hook with chain
Fixture Voltage
120 V
Fixture Temp. Range
-22 to 122
CRI
80
Color Temperature
4000/5000
Fixture Warranty
5 years
Max. Fixture Wattage
220.00/195.00/175.00
Fixutre Mounting Type
Suspended
Standards
cULus
Light Color
White
Total Harmonic Distortion
< 20 %
Description
Linear High Bay 5A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.