LinearHghBay, Wht, ValuLED, 353/8inL

  • Mfr # LNHIBA4A/320HUVD840/13W/WH

  • Zoro # G716295896


product price:  $436.99
/ea
Free Shipping & Returns

Key Features

CRI
80
Fixture Rated Life
50000
Lamp Type
SMD
Total Harmonic Distortion (THD)
< 20 %
Color Temperature
4000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LNHIBA4A/320HUVD840/13W/WH
Zoro #
G716295896
UPC #
046135622960
Country of Origin
China

Dimensions

Height
2.087 in
Dimensions
35.43x15.16x2.09 in

Details

Item
High bay
CRI
80
Fixture Rated Life
50000
Lamp Type
SMD
Total Harmonic Distortion (THD)
< 20 %
Color Temperature
4000
Color Rendering Index
80
Light Color
White
Fixture Warranty
5 years
Lumens Per Watt
135
Total Harmonic Distortion
< 20 %
Fixutre Mounting Type
Suspended
Housing Material
Steel
Power Factor
≥0.90
Efficacy (LPW)
135
Features
Linear High Bay 4A, 300 Watts, 277-480V, 0-10V Dimmable, 80+ Cri, 4000K, 15.2 By 35.4, Wide Distribution, White
Service Life Rating
50000
Type
V-hook with chain
Lamp Type - Fixtures
SMD
Accessories
V-hook with chain
Lumens
43200
Standards
cULus
Max. Fixture Wattage
320 W
Fixture Voltage
277 V

Description

Linear High Bay 4A, 300 Watts, 277-480V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.