LinearLEDTube, MedBi-Pin(G13), T8, 8W, 1PK

  • Mfr # LED8T8L24FGPDIM8SC12BF

  • Zoro # G314841600


product price: $10.99
/ea
Sold in multiples of 25 for $274.75

Key Features

Voltage
120 … 277 V
Watts
8 W
Bulb Base Type
Medium Bipin
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED8T8L24FGPDIM8SC12BF
Zoro #
G314841600
UPC #
046135418761
Country of Origin
China

Dimensions

Length
24 in
Bulb Manufacturers Warranty Length
5 yr
Overall Length
24 in
Nominal Length
2 ft
Bulb Dia.
1.02 in
Maximum Overall Length
24 in
Diameter (in)
1.02 in
Dimensions (in)
1.02 in in

Details

Item
Linear LED Tube
Voltage
120 … 277 V
Watts
8 W
Bulb Base Type
Medium Bipin
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
3000
Dimmable
yes
Lumens
1,050 lm
Rated Life
50000
Light Technology
LED
Bulb Start Type
Instant
Bulb Designation
LED, T8
Bulb Beam Angle
220 Degrees
Color Rendering Index
82
Bulb Finish
Frosted
For Enclosed Fixtures
Yes
Standards
CSA
Series
LEDlescent
Dimming Type
Phasecut
Bulb Minimum Starting Temperature
-20 Degrees C
UL 1993 Environmental Rating
Damp Location, Dry Location
Maximum Operating Temperature
-15…+45 °C
Lumen Selectable
Yes
Bulb UL Type
Type B
Incandescent Wattage Equivalency
75 W
Color Selectable
Yes
Life Time (L70)
50000
Equivalent Lamp Power
17
Operating Temperature (°C)
-15 to+45 °C
Lumens (lm)
900
Bulb Glass Type
Soft Glass
Operating Temperature (°C)
-15 to+45 °C

Description

Linear LED Tube, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 82, Color Temperature 3000K, 3500K, 4100K, 5000K, 6500K, Incandescent Wattage Equivalency 75 W, Lumens 1,050 lm, Nominal Length 2 ft, Shatter-Resistant Yes, Watts 8 W, Color Selectable Yes, Light Technology LED, Bulb UL Type Type B, Voltage 120V, Standards cULus 1993, cULus 1598c, DLC 5.1, RoHS, FCC, NSF Listed: NSF/ANSI Standard 2, UL 1993 Environmental Rating Damp Location

Restrictions

View the Lighting Facts
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.