Shop LEDVANCE/ SYLVANIA

LinearLEDTube, RecessedDblContactT8, 1PK

  • Mfr # LED42T8L108FP8SC15BF-2S
  • Zoro # G514841585

product price: 
$
82.05
/ea
Sold in multiples of 10 for $820.50

Key Features

Voltage
120, 277V
Watts
42 W
Bulb Base Type
Recessed Double Contact (R17d)
Bulb Shape
T8
Bulb Housing
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LED42T8L108FP8SC15BF-2S
Zoro #
G514841585
UPC #
046135421471
Country of Origin
China
Item
Linear LED Tube
Voltage
120, 277V
Watts
42 W
Bulb Base Type
Recessed Double Contact (R17d)
Bulb Shape
T8
Bulb Housing
Plastic
Color Temperature
4100K, 5000K, 6500K
Dimmable
No
Lumens
6,000 lm
Rated Life
50,000 hr
Light Technology
LED
Bulb Designation
LED T8
Bulb Finish
Frosted
Color Rendering Index
83
Bulb Start Type
Instant
Standards
cULus (UL 1993 and UL 1598c), Listed in the UL SAM manual, UL classified : LED sign retrofit, evaluated to UL48/UL879A Standards, RoHS, FCC
Bulb Beam Angle
360 Degrees
Bulb Minimum Starting Temperature
-20 Degrees C
Maximum Operating Temperature
50 Degrees C
Lumen Selectable
Yes
Color Selectable
Yes
Series
LEDlescent
Dimming Method
No Dimming
Bulb UL Type
Type B
Dimming Type
No Dimming
Incandescent Wattage Equivalency
300 W
Lamp Wiring
Double-End, Single-End

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Length
108 in
Overall Length
108 in
Nominal Length
9 ft
Bulb Dia.
25.9 mm
Wire Rope Length
108 in

Description

Linear LED Tube, Bulb Base Type Recessed Double Contact (R17d), Bulb Housing Plastic, Bulb Shape T8, Color Rendering Index 83, Color Temperature 4100K, 5000K, 6500K, Incandescent Wattage Equivalency 300 W, Lumens 6,000 lm, Nominal Length 9 ft, Watts 42 W, Color Selectable Yes, Light Technology LED, Bulb UL Type Type B, Voltage 120, 277V, Standards cULus (UL 1993 and UL 1598c), Listed in the UL SAM manual, UL classified : LED sign retrofit, evaluated to UL48/UL879A Standards, RoHS, FCC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.