Shop LEDVANCE/ SYLVANIA

LinearLEDTube, SinglePin(Fa8), T8, 42W, 1PK

  • Mfr # LED42T8HOL96-2FGPDIM841BF
  • Zoro # G514841608

product price: 
$
31.29
/ea
Sold in multiples of 10 for $312.90

Key Features

Voltage
120, 277V
Watts
42 W
Bulb Base Type
Single Pin (Fa8)
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LED42T8HOL96-2FGPDIM841BF
Zoro #
G514841608
UPC #
046135418747
Country of Origin
China
Item
Linear LED Tube
Voltage
120, 277V
Watts
42 W
Bulb Base Type
Single Pin (Fa8)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
4100K
Dimmable
Yes
Lumens
5,040 lm
Rated Life
50,000 hr
Light Technology
LED
For Enclosed Fixtures
Yes
Color Rendering Index
82
Bulb Start Type
Instant
Bulb Designation
T8, LED
Bulb Beam Angle
200 Degrees
Bulb Finish
Frosted
Standards
UL 1993, cUL1993, UL1598C, cUL1598C, RoHS, FCC, NSF, DLC 5.1
UL 1993 Environmental Rating
Damp Location
Lumen Selectable
Yes
Series
LEDlescent
Color Selectable
No
Lamp Wiring
Double-End
Maximum Operating Temperature
45 Degrees C
Amps
1.4 A
Bulb Minimum Starting Temperature
-20 Degrees C
Incandescent Wattage Equivalency
300 W

Dimensions

Length
8 ft
Bulb Manufacturers Warranty Length
5 yr
Nominal Length
8 ft
Bulb Dia.
25.4 mm
Overall Length
8 ft
Wire Rope Length
8 ft

Description

Linear LED Tube, Bulb Base Type Single Pin (Fa8), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 82, Color Temperature 4100K, Incandescent Wattage Equivalency 300 W, Lumens 5,040 lm, Nominal Length 8 ft, Watts 42 W, Color Selectable No, Light Technology LED, Voltage 120, 277V, Standards UL 1993, cUL1993, UL1598C, cUL1598C, RoHS, FCC, NSF, DLC 5.1, UL 1993 Environmental Rating Damp Location, Series LEDlescent, Overall Length 8 ft, Bulb Finish Frosted

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.