Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Performance Wall Pack, LED, Surface Mount

  • Mfr # WALPAKN9AS029UNHD8SC2BZP

  • Zoro # G916560978


product price: $95.59
/ea
Free Shipping & Returns

Key Features

Mount Type
Surface
Overall Length
14 in
Light Technology
LED
Operating Temperature - Minimum
-40 Degrees F
Knockout Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WALPAKN9AS029UNHD8SC2BZP
Zoro #
G916560978
UPC #
046135637636
Country of Origin
Viet Nam

Dimensions

Overall Length
14 in
Knockout Size
3/4 in
Overall Width
9 in
Overall Height
7 in
Hub Size
3/4 in NPT
Manufacturers Warranty Length
5 yr
Mounting Height - Maximum
15 ft
Width
9 in
Nominal Length
14 in
Height
7 in

Details

Mount Type
Surface
Light Technology
LED
Operating Temperature - Minimum
-40 Degrees F
Fixture Wattage
29 W
Number of Hubs
0
Voltage
120 V
Metal Halide Wattage Equivalency
70 W
Includes Lamp
Integrated
Rated Life
100,000 hr
Standards
cULus
Fixture Lens Material
Glass
Housing Color
Bronze
Item
Wall pack
Sensor Type
Photocell Included
IP Rating
IP65
Housing Material
Aluminum
Light Output
2,250 lm, 3,000 lm, 4,350 lm
High Pressure Sodium Wattage Equivalency
100 W
Operating Temperature - Maximum
122 Degrees F
Color Rendering Index
80
Number of Knockouts
4
Power Source
Hardwired
Lumen Selectable
Selectable
Color Temperature
3000/4000/5000
Light Distribution Type - IESNA
Type IV
Color Selectable
Selectable
Power Factor
≥0.90
Lamp Type
SMD
Total Harmonic Distortion
< 20 %
Finish
Bronze
CRI
80
Efficacy (LPW)
130 lm/W
Lumens
2300/3000/4350
Mounting
Surface
Watts
15.00/20.00/29.00 W
Fixture Rated Life
100000

Description

Performance Wall Pack, Fixture Wattage 29 W, Voltage 120 to 347V AC, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Includes Lamp Integrated, Rated Life 100,000 hr, Fixture Lens Material Glass, IP Rating IP65, Standards cULus, FCC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.