Zoro Homepage

Performance Wall Pack, LED, Surface Mount

  • Mfr # WALPAKN9AS040UNHD8SC2BZPE

  • Zoro # G116560976


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
Power Source
Hardwired
Fixture Wattage
40 W
Housing Material
Aluminum
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WALPAKN9AS040UNHD8SC2BZPE
Zoro #
G116560976
UPC #
046135639302
Country of Origin
Viet Nam

Dimensions

Overall Width
9 in
Hub Size
3/4 in NPT
Knockout Size
3/4 in
Mounting Height - Maximum
18 ft
Manufacturers Warranty Length
5 yr
Overall Length
14 in
Overall Height
7 in
Nominal Length
14.00 in
Height
7.00 in
Size
14x9x7 in
Width
9 in

Details

Light Technology
LED
Power Source
Hardwired
Fixture Wattage
40 W
Housing Material
Aluminum
Voltage
120 V
Mount Type
Surface
IP Rating
IP65
Housing Color
Bronze
Metal Halide Wattage Equivalency
100 W
Color Temperature
3000/4000/5000
High Pressure Sodium Wattage Equivalency
100 W
Lumen Selectable
Selectable
Light Output
3,000 lm, 4,500 lm, 6,000 lm
Number of Knockouts
4
For Location
Outdoor
Color Selectable
Selectable
Includes Lamp
Integrated
Fixture Lens Material
Glass
Item
Wall pack
Sensor Type
Photocell Included
Operating Temperature - Maximum
122 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Color Rendering Index
80
Number of Hubs
0
Light Distribution Type - IESNA
Type IV
Rated Life
100,000 hr
Standards
cULus
Lithium Ion Battery
L
Lamp Type
SMD
Total Harmonic Distortion
< 20 %
Fixture Rated Life
100000
Efficacy (LPW)
150 lm/W
Application
Outdoor
Operating Temp. Range
-40 °F to 122°F
Mounting
Surface
Watts
20.00/30.00/40.00 W
Lumens
3000/4500/6000
CRI
80
Finish
Bronze
Power Factor
≥0.90

Description

Performance Wall Pack, Fixture Wattage 40 W, Voltage 120 to 347V AC, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Includes Lamp Integrated, Rated Life 100,000 hr, Fixture Lens Material Glass, IP Rating IP65, Standards cULus, FCC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.