Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Performance Wall Pack, LED, Surface Mount

  • Mfr # WALPAKN9AS060UNHD8SC2BZP

  • Zoro # G816560924


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
5 yr
Housing Color
Bronze
IP Rating
IP65
Standards
cULus
Mounting Height - Maximum
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WALPAKN9AS060UNHD8SC2BZP
Zoro #
G816560924
UPC #
046135637650
Country of Origin
Viet Nam

Dimensions

Manufacturers Warranty Length
5 yr
Mounting Height - Maximum
20 ft
Overall Height
7 in
Hub Size
3/4 in NPT
Overall Width
9 in
Knockout Size
3/4 in
Overall Length
14 in
Height
7 in
Width
9 in
Nominal Length
14 in

Details

Housing Color
Bronze
IP Rating
IP65
Standards
cULus
Fixture Lens Material
Glass
Lumen Selectable
Selectable
Light Output
5,250 lm, 6,750 lm, 9,000 lm
Color Rendering Index
80
Housing Material
Aluminum
Color Selectable
Selectable
Color Temperature
3000/4000/5000
Operating Temperature - Maximum
122 Degrees F
Rated Life
100,000 hr
Light Distribution Type - IESNA
Type IV
Fixture Wattage
60 W
Metal Halide Wattage Equivalency
150 W
Item
Wall pack
Number of Knockouts
4
High Pressure Sodium Wattage Equivalency
150 W
Voltage
120 V
Sensor Type
Photocell Included
Mount Type
Surface
Power Source
Hardwired
Light Technology
LED
Operating Temperature - Minimum
-40 Degrees F
Includes Lamp
Integrated
Number of Hubs
0
Total Harmonic Distortion
< 20 %
Efficacy (LPW)
140 lm/W
Lumens
5250/6750/9000
Finish
Bronze
Watts
35.00/45.00/60.00 W
Mounting
Surface
Power Factor
≥0.90
Lamp Type
SMD
Fixture Rated Life
100000
CRI
80

Description

Performance Wall Pack, Fixture Wattage 60 W, Voltage 120 to 347V AC, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Includes Lamp Integrated, Rated Life 100,000 hr, Fixture Lens Material Glass, IP Rating IP65, Standards CSA, cULus, FCC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.