Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Performance Wall Pack, LED, Surface Mount

  • Mfr # WALPAKN9AS080HUVD8SC2BZP

  • Zoro # G416560942


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Light Distribution Type - IESNA
Type IV
Number of Hubs
0
Fixture Lens Material
Glass
Sensor Type
Photocell Included
Number of Knockouts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WALPAKN9AS080HUVD8SC2BZP
Zoro #
G416560942
UPC #
046135658655
Country of Origin
Viet Nam

Dimensions

Hub Size
3/4 in NPT
Overall Height
6 1/4 in
Overall Length
14 3/8 in
Knockout Size
3/4 in
Overall Width
9 3/8 in
Manufacturers Warranty Length
5 yr
Mounting Height - Maximum
25 ft
Nominal Length
14.37 in
Width
9.33 in
Height
6.30 in
Size
14.37x9.33x6.3 in

Details

Light Distribution Type - IESNA
Type IV
Item
Wall pack
Number of Hubs
0
Fixture Lens Material
Glass
Sensor Type
Photocell Included
Number of Knockouts
4
Includes Lamp
Integrated
For Location
Outdoor
High Pressure Sodium Wattage Equivalency
250 W
Mount Type
Surface
Operating Temperature - Minimum
-40 Degrees F
IP Rating
IP65
Color Rendering Index
80
Standards
cULus
Power Source
Hardwired
Color Selectable
Selectable
Metal Halide Wattage Equivalency
250 W
Light Output
7,500 lm, 9,750 lm, 12,000 lm
Color Temperature
3000/4000/5000
Lumen Selectable
Selectable
Fixture Wattage
80 W
Operating Temperature - Maximum
122 Degrees F
Light Technology
LED
Housing Material
Aluminum
Housing Color
Bronze
Rated Life
100,000 hr
Operating Temp. Range
-40 °F to 122°F
Fixture Rated Life
100000
Power Factor
≥0.90
Total Harmonic Distortion
< 20 %
Finish
Bronze
Mounting
Surface
Lamp Type
SMD
Efficacy (LPW)
135 lm/W
CRI
80
Watts
50.00/65.00/80.00 W
Lumens
7500/9750/12000
Voltage
277 V
Application
Outdoor

Description

Performance Wall Pack, Fixture Wattage 80 W, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Includes Lamp Integrated, Rated Life 100,000 hr, Fixture Lens Material Glass, IP Rating IP65, Standards cULus, FCC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.