Zoro Homepage

Performance Wall Pack, LED, Surface Mount

  • Mfr # WALPAKN9AS080UNHD8SC2BZP

  • Zoro # G716560956


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Lumen Selectable
Selectable
Overall Length
17 in
Rated Life
100,000 hr
Color Selectable
Selectable
Knockout Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WALPAKN9AS080UNHD8SC2BZP
Zoro #
G716560956
UPC #
046135637667
Country of Origin
China

Dimensions

Overall Length
17 in
Knockout Size
3/4 in
Manufacturers Warranty Length
5 yr
Hub Size
3/4 in NPT
Mounting Height - Maximum
20 ft
Overall Width
9 in
Overall Height
9 in
Nominal Length
17 in
Height
9 in
Width
9 in

Details

Lumen Selectable
Selectable
Rated Life
100,000 hr
Color Selectable
Selectable
Number of Knockouts
4
Operating Temperature - Maximum
122 Degrees F
Light Output
7,500 lm, 9,750 lm, 12,000 lm
Color Rendering Index
80
Number of Hubs
0
Housing Color
Bronze
Item
Wall pack
Standards
cULus
Mount Type
Surface
Fixture Wattage
60 W
Color Temperature
3000/4000/5000
Voltage
120 V
High Pressure Sodium Wattage Equivalency
250 W
IP Rating
IP65
Housing Material
Aluminum
Fixture Lens Material
Glass
Includes Lamp
Integrated
Light Technology
LED
Light Distribution Type - IESNA
Type IV
Metal Halide Wattage Equivalency
250 W
Power Source
Hardwired
Operating Temperature - Minimum
-40 Degrees F
Sensor Type
Photocell Included
Power Factor
≥0.90
Lumens
7500/9750/12000
CRI
80
Lamp Type
SMD
Fixture Rated Life
100000
Mounting
Surface
Total Harmonic Distortion
< 20 %
Efficacy (LPW)
135 lm/W
Finish
Bronze
Watts
50.00/65.00/80.00 W

Description

Performance Wall Pack, Fixture Wattage 60 W, Voltage 120 to 347V AC, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Includes Lamp Integrated, Rated Life 100,000 hr, Fixture Lens Material Glass, IP Rating IP65, Standards cULus, FCC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.