Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Performance Wall Pack, LED, Surface Mount

  • Mfr # WALPAKN9AS120UNHD8SC2BZPE

  • Zoro # G816560962


product price: $315.99
/ea
Free Shipping & Returns

Key Features

High Pressure Sodium Wattage Equivalency
400 W
For Location
Outdoor
Includes Lamp
Integrated
IP Rating
IP65
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WALPAKN9AS120UNHD8SC2BZPE
Zoro #
G816560962
UPC #
046135639333
Country of Origin
Viet Nam

Dimensions

Manufacturers Warranty Length
5 yr
Knockout Size
3/4 in
Overall Width
9 in
Hub Size
3/4 in NPT
Mounting Height - Maximum
30 ft
Overall Length
17 in
Overall Height
9 in
Height
9.00 in
Nominal Length
17.00 in
Size
17x9x9 in
Width
9 in

Details

High Pressure Sodium Wattage Equivalency
400 W
For Location
Outdoor
Includes Lamp
Integrated
IP Rating
IP65
Light Technology
LED
Rated Life
100,000 hr
Sensor Type
Photocell Included
Light Distribution Type - IESNA
Type IV
Light Output
12,750 lm, 15,000 lm, 18,000 lm
Metal Halide Wattage Equivalency
400 W
Color Rendering Index
80
Fixture Lens Material
Glass
Mount Type
Surface
Color Temperature
3000/4000/5000
Operating Temperature - Minimum
-40 Degrees F
Item
Wall pack
Voltage
120 V
Standards
cULus
Lumen Selectable
Selectable
Power Source
Hardwired
Fixture Wattage
120 W
Housing Material
Aluminum
Number of Hubs
0
Color Selectable
Selectable
Housing Color
Bronze
Operating Temperature - Maximum
122 Degrees F
Number of Knockouts
4
Lumens
12750/15000/18000
CRI
80
Lamp Type
SMD
Fixture Rated Life
100000
Power Factor
≥0.90
Watts
85.00/100.00/120.00 W
Mounting
Surface
Lithium Ion Battery
L
Total Harmonic Distortion
< 20 %
Application
Outdoor
Efficacy (LPW)
150 lm/W
Operating Temp. Range
-40 °F to 122°F
Finish
Bronze

Description

Performance Wall Pack, Fixture Wattage 120 W, Voltage 120 to 347V AC, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Includes Lamp Integrated, Rated Life 100,000 hr, Fixture Lens Material Glass, IP Rating IP65, Standards cULus, FCC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.