Zoro Homepage

RtroftDoorKit2ftL, 2ftW, 120to277VAC

  • Mfr # RDORKIT7A/S030UNVD8SC8/22/BLE

  • Zoro # G816557627


product price: $152.99
/ea
Sold in multiples of 2 for $305.98
Free Shipping & Returns

Key Features

Color Temperature
3000 K
Rated Life
125000
Fixture Type - Decorative and Surface Mount Fixtures
Recessed
Fixture Housing Material
Steel
Efficacy (LPW)
125 lm/W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDORKIT7A/S030UNVD8SC8/22/BLE
Zoro #
G816557627
UPC #
046135625725
Country of Origin
China

Dimensions

Nominal Length
23.819 in
Width
23.86 in
Height
3.091 in

Details

Item
Retrofit
Color Temperature
3000 K
Rated Life
125000
Fixture Type - Decorative and Surface Mount Fixtures
Recessed
Fixture Housing Material
Steel
Efficacy (LPW)
125 lm/W
Power Factor
≥0.90
CRI
> 80
Total Harmonic Distortion
< 20 %
Voltage
120 V
Finish
White
Standards
cULus

Description

Link, 2x2 Retrofit Door Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.