Street & Parking Lot Lights, LED, 150 W

  • Mfr # AREAFLD6AS080UNHDSC2ADJBL

  • Zoro # G316065868


product price:  $265.99
/ea
Free Shipping & Returns

Key Features

Housing Color
Black
Includes
Slip Fitter, Universal Mounting Bracket
Light Output
6,000 lm, 9,000 lm, 12,000 lm
Color Temperature
3000/4000/5000
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AREAFLD6AS080UNHDSC2ADJBL
Zoro #
G316065868
UPC #
046135662256
Country of Origin
Viet Nam

Dimensions

Overall Width
10 5/8 in
Overall Height
6 1/4 in
Overall Length
25 1/4 in
Manufacturers Warranty Length
5 yr
Nominal Length
25.31 in
Height
6.30 in
Width
10.67 in
Dimensions
25.31x10.67x6.3 in

Details

Housing Color
Black
Includes
Slip Fitter, Universal Mounting Bracket
Item
Area light
Light Output
6,000 lm, 9,000 lm, 12,000 lm
Color Temperature
3000/4000/5000
Voltage
120 V
Rated Life
100000
Sensor Type
Photocell Hub Included
Fixture Wattage
80 W
Color Rendering Index
80
Housing Material
Aluminum
Standards
cULus
Operating Temperature - Maximum
122 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Light Head Style
Standard Head
High Pressure Sodium Wattage Equivalency
180 W
Light Technology
LED
Color Selectable
Selectable
Mount Type
Pole, Slipfitter/Knuckle
Lumen Selectable
Selectable
Metal Halide Wattage Equivalency
150 W
Light Distribution Type - IESNA
Type III, Type IV, Type V
Lumens Per Watt
150 lm/W
Type
Area light
Lumens
6000/9000/12000
Indoor/Outdoor Usage
Outdoor
Total Harmonic Distortion
< 20 %
Light Distribution
< 20 %
Watts
40.00/60.00/80.00 W
Housing Finish
Aluminum
Efficacy (LPW)
150 lm/W
Color Temp.
3000/4000/5000
Mounting
Surface
Fixture Rated Life
100000
Features
Area Light Optiselect, Selectable Wattage 40/60/80W, Cct Selectable 3000/4000/5000K, T3/T4/T5, 120-347V, Black
CRI
80
Finish
Black
Power Factor
≥0.90
Fixture Mounting Location
Surface

Description

Street & Parking Lot Lights, Mount Type Pole, Slipfitter/Knuckle, Fixture Wattage 80 W, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Voltage 120 to 347V AC, Rated Life 100,000 hr, Standards FCC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.