Street & Parking Lot Lights, LED, 150 W

  • Mfr # AREAFLD6AS080UNHDSC2T3BZ

  • Zoro # G116560860


product price:  $276.99
/ea
Free Shipping & Returns

Key Features

Standards
cULus
Rated Life
100,000 hr
High Pressure Sodium Wattage Equivalency
180 W
Light Distribution Type - IESNA
Type III
Operating Temperature - Maximum
122 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AREAFLD6AS080UNHDSC2T3BZ
Zoro #
G116560860
UPC #
046135638466
Country of Origin
Viet Nam

Dimensions

Manufacturers Warranty Length
5 yr
Overall Height
6 1/4 in
Overall Length
24 3/4 in
Overall Width
10 5/8 in
Nominal Length
24.752 in
Width
10.62 in
Height
6.303 in

Details

Standards
cULus
Rated Life
100,000 hr
High Pressure Sodium Wattage Equivalency
180 W
Light Distribution Type - IESNA
Type III
Operating Temperature - Maximum
122 Degrees F
Light Head Style
Standard Head
Color Rendering Index
80
Housing Material
Aluminum
Light Output
6,400 lm, 9,600 lm, 12,800 lm
Operating Temperature - Minimum
-40 Degrees F
Includes
Slip Fitter, Universal Mounting Bracket
Metal Halide Wattage Equivalency
150 W
Light Technology
LED
Housing Color
Bronze
Color Selectable
Selectable
Sensor Type
Photocell Hub Included
Fixture Wattage
80 W
Color Temperature
3000K, 4000K, 5000K
Lumen Selectable
Selectable
Mount Type
Pole, Slipfitter/Knuckle
Voltage
120 V
Item
Street & Parking Lot Lights
Fixture Rated Life
100000
Total Harmonic Distortion
< 20 %
Lumens (lm)
6000/9000/12000
Luminaire Finish
Bronze
Efficacy (LPW)
150 lm/W
Color Temp.
3000/4000/5000
Mounting
Surface
CRI
80
Luminaire Type
Area light
Lamp Type
SMD
Housing Finish
Aluminum
Power Factor
≥0.90
Watts
40.00/60.00/80.00 W

Description

Street & Parking Lot Lights, Mount Type Pole, Slipfitter/Knuckle, Fixture Wattage 80 W, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Voltage 120 to 347V AC, Rated Life 100,000 hr, Standards cULus, FCC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.