Shop KEYSTONE
See all product information
Create Account
Reversible Glare Shield for Medium Size, Series 2 Area Lights, White
- Mfr # KT-ALED-GS-M2-KIT-W
- Zoro # G513326007
product price:
$
41.25
/ea
Key Features
Width
12.4016 in
Length
21.2598 in
Depth
10.6299 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-ALED-GS-M2-KIT-W
- Zoro #
- G513326007
- UPC #
- 843654153803
- Country of Origin
- Unknown
Dimensions
- Width
- 12.4016 in
- Length
- 21.2598 in
- Depth
- 10.6299 in
Description
Reversible Glare Shield for Medium Size Housing, Series 2 Area Lights, White
- • Reversible Glare Shield for Medium Size Housing
- • For Series 2 Area Lights
- • White finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.