Street & Parking Lot Lights, LED, 400 W

  • Mfr # AREAFLD6AS150HUVDSC2ADJWH

  • Zoro # G016066042


product price:  $369.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Fixture Wattage
150 W
Housing Color
White
Includes
Slip Fitter, Universal Mounting Bracket
Standards
cULus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AREAFLD6AS150HUVDSC2ADJWH
Zoro #
G016066042
UPC #
046135663611
Country of Origin
Viet Nam

Dimensions

Manufacturers Warranty Length
5 yr
Overall Length
29 1/2 in
Overall Width
13 1/2 in
Overall Height
6 1/4 in
Dimensions
29.49x13.46x6.3 in
Height
6.30 in
Width
13.46 in
Nominal Length
29.49 in

Details

Housing Material
Aluminum
Fixture Wattage
150 W
Housing Color
White
Includes
Slip Fitter, Universal Mounting Bracket
Voltage
277 V
Item
Area light
Standards
cULus
Color Rendering Index
80
Rated Life
100000
Sensor Type
Photocell Hub Included
Light Output
13,500 lm, 18,000 lm, 22,500 lm
Color Temperature
3000/4000/5000
Mount Type
Pole, Slipfitter/Knuckle
Metal Halide Wattage Equivalency
400 W
Operating Temperature - Maximum
122 Degrees F
Light Head Style
Standard Head
Light Technology
LED
Operating Temperature - Minimum
-40 Degrees F
High Pressure Sodium Wattage Equivalency
400 W
Color Selectable
Selectable
Lumen Selectable
Selectable
Light Distribution Type - IESNA
Type III, Type IV, Type V
Features
Area Flood 6A, Selectable Wattage 90/120/150W, 277-480V, 0-10V Dimming, Cct Selectable 3000/4000/5000K, Adjustable Distribution T3/T4/T5, White
Fixture Rated Life
100000
Lamp Type
SMD
Fixture Mounting Location
Surface
Light Distribution
< 20 %
Indoor/Outdoor Usage
Outdoor
Housing Finish
Aluminum
Color Temp.
3000/4000/5000
Operating Temperature (°C)
-40 to+50 °C
Total Harmonic Distortion
< 20 %
Lumens Per Watt
150 lm/W
Temp. Range
-40 °F to 122 °F
Watts
150.00/120.00/90.00 W
Finish
White
Efficacy (LPW)
150 lm/W
Type
Area light
Mounting
Surface
Power Factor
≥0.90
CRI
80
Lumens
22500/18000/13500
Operating Temperature (°C)
-40 to+50 °C

Description

Street & Parking Lot Lights, Mount Type Pole, Slipfitter/Knuckle, Fixture Wattage 150 W, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Voltage 277 to 480V AC, Rated Life 100,000 hr, Standards cULus, FCC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.