Shop SATCO
See all product information
Create Account
50 Watt LED DOB Tempered Glass Flood Light 5000K CCT Bronze Finish
- Mfr # 65/730
- Zoro # G822967007
product price:Â
$
56.99
/ea
Key Features
Includes
1/2 Inch Knuckle Mount and Mounting Plate
Height
8.19 in
Width
7.15 in
Voltage
120V
Shade / Lens Finish
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65/730
- Zoro #
- G822967007
- UPC #
- 045923410963
- Country of Origin
- Viet Nam
Dimensions
- Height
- 8.19 in
- Width
- 7.15 in
- Length
- 1.18 in
Details
- Includes
- 1/2 Inch Knuckle Mount and Mounting Plate
- Voltage
- 120V
- Shade / Lens Finish
- Clear
- Lamp Included
- Integrated
- Material
- Die-Cast Aluminum
- Lumens
- 5750L
- CRI
- 80+
- Color Temperature
- 5000 K
- Color
- Bronze
- Shape
- Rectangle
- Damp/Wet Rating
- Wet
- Rated Life
- 30,000 hr
- Operating Temp. Range
- -30 Degrees to 45 Degrees C (-22 Degrees to 113 Degrees F)
- Bulb Base Type
- Integrated
- Standards
- cULus - Certified;cULus - Listed;FCC;Wet;RoHS;IP65
- Application
- Lighting
- Operating Frequency
- 50/60Hz
- Dimmable
- No
- Watts
- 50W
Description
The SATCO NUVO 65-730 LED Flood Light produces 5,750 lumens at 50 watts, replacing up to 250W incandescent fixtures while delivering efficient site lighting. The 5000K daylight CCT enhances visibility across outdoor areas, supported by a 120-degree beam angle and NEMA 6Vx6H distribution. Constructed of durable die-cast aluminum with a tempered glass lens, this IP65 wet-rated fixture withstands demanding environments. With an IK06 impact rating, bronze finish, 30,000-hour rated life.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.