
Sylvania CF13DSw W/ GX23 Base, 2700K, 2-Pin CFL Bulb, PK50
Mfr # 21136
Zoro # G606375967
product price: $245.99
/pk 50, $4.92/ea
Free Shipping & Returns
Key Features
Watts
13 watts
Bulb Base Type
GX23
Bulb Shape
S (T4)
Lumens
800
Light Technology
Compact Fluorescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21136
Zoro #
G606375967
UPC #
46135203312
Country of Origin
China
Dimensions
Bulb Dia.
0.472 inches
Details
Watts
13 watts
Bulb Base Type
GX23
Bulb Shape
S (T4)
Color Temperature
2700K
Lumens
800
Light Technology
Compact Fluorescent
Color Rendering Index
82
Description
Sylvania 21136 cf13ds/827/eco 13w w/ gx23 base, 2700k, 2-pin cfl bulb satco compact fluorescent lamps uses 75% less energy longer life than incandescent produces less heat protect the environment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.