Sylvania Cf26dt/E/In/841 26w W/ Gx24vq-3 Base- Cool White- Cfl Bulb

  • Mfr # 20882

  • Zoro # G306376141


product price: $560.99
/pk 50, $11.22/ea
Free Shipping & Returns

Key Features

Watts
26
Bulb Base Type
GX24Q-3
Bulb Shape
T4
Lumens
1800
Rated Life
16000 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20882
Zoro #
G306376141
UPC #
46135208829
Country of Origin
China

Dimensions

Overall Length
5 inches

Details

Watts
26
Bulb Base Type
GX24Q-3
Bulb Shape
T4
Color Temperature
4100K
Lumens
1800
Rated Life
16000 hours
Light Technology
Compact Fluorescent
Color Rendering Index
82

Description

Cf26dt/e/in/841 26w compact fluorescent w/ gx24vq-3 base- cool white osram sylvania compact fluorescent lamps uses 75% less energy longer life than incandescent produces less heat protect the environment this suitable for use in unshielded fixtures.-pin cf lamp has an internal end-of-life mechanism that shuts down the lamp preventing abnormal end-of-life failure modes. This lamp was designed for use with high frequency ballasts that do not have their own lamp eol sensing circuits.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.