Shop LEDVANCE/ SYLVANIA

LED Driver, 11" L, 120-347V AC, PK20

  • Mfr # LEDrv50UNHL1400DIM1AUXNFC/ 75897

  • Zoro # G323367221


product price: 
$
84.99
/pk
Zoro's best price: not eligible for any other offers or promotions

Key Features

Length
11 in
Output Current
1,400 mA
Dimming Range
100% to 1%
Power Output - Maximum
50 W
Driver Class
Class 2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LEDrv50UNHL1400DIM1AUXNFC/ 75897
Zoro #
G323367221
UPC #
0046135758973
Country of Origin
Viet Nam

Dimensions

Length
11 in
Width
1 3/16 in
Height
13/16 in

Details

Output Current
1,400 mA
Dimming Range
100% to 1%
Power Output - Maximum
50 W
Driver Class
Class 2
Warranty
5 yr
Output Voltage
8 to 55V DC
Min. Ambient Temp.
-22 Degrees F
Total Harmonic Distortion
20 %
Dimming Method
0-10V
Case Form Factor
Linear
LED Driver Protection
Over-Temperature Protection
Power Factor - Minimum
0.9
Environmental Rating
Damp Location, Dry Location
Standards
FCC, RoHS
Frequency
50/60 Hz
Output Technology
Programmable
Brand and Series
TapTronic(TM) NFC
Input Voltage
120 to 347V AC
Max. Case Temp.
194 Degrees F
Max. Ambient Temp.
122 Degrees F
Programming Method
Programming Tool
Item
TapTronic LED Driver Linear
Ouput Constant
Constant Current

Description

TapTronic(TM) NFC, TapTronic LED Driver Linear, Number of Bulbs Supported Not Applicable, 120 to 347V AC Input Voltage, 8 to 55V DC Output Voltage, 1,400 mA Output Current, 11 in Length, 1 3/16 in Width, 13/16 in Height, Case Form Factor Linear, Class 2, Package Quantity 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.