Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
Troffer, Retrofit Kit, Selectable Watt,
- Mfr # RDORKIT5BS030UNVD85022UWH
- Zoro # G925066133
product price:Â
$
64.75
/pk
Key Features
Dimmable
Yes
Light Output
2,500 lm, 3,125 lm, 3,750 lm
Color Selectable
Not Selectable
Dimming Method
0-10V
Standards
cULus, FCC, RoHS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RDORKIT5BS030UNVD85022UWH
- Zoro #
- G925066133
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Overall Length
- 23 7/8 in
- Overall Width
- 23 7/8 in
- Nominal Width
- 2 ft
- Overall Height
- 2 in
- Nominal Length
- 2 ft
Details
- Dimmable
- Yes
- Light Output
- 2,500 lm, 3,125 lm, 3,750 lm
- Color Selectable
- Not Selectable
- Dimming Method
- 0-10V
- Standards
- cULus, FCC, RoHS
- Voltage
- 120 to 277V AC
- Color Rendering Index
- 80
- Ambient Temperature - Maximum
- 50 Degrees C
- Max. Fixture Wattage
- 30 W
- Color Temperature
- 5000K
- Lumen Selectable
- Selectable
- Ambient Temperature - Minimum
- -20 Degrees C
- Item
- LED Retrofit Kit
Description
LED Retrofit Kit, 120 to 277V AC, Dimmable Yes, Overall Height 2 in, Overall Length 23 7/8 in, Overall Width 23 7/8 in, Color Rendering Index 80, Color Temperature 5000K, Dimming Method 0-10V, Max. Fixture Wattage 30 W, Standards cULus, FCC, RoHS, Package Quantity 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.