Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
Troffer Retrofit Selectable Watt, 3500K,
- Mfr # RDORKIT5BS030UNVD83514UWH
- Zoro # G525066328
product price:Â
$
74.15
/pk
Key Features
Overall Width
47 3/4 in
Voltage
120 to 277V AC
Color Rendering Index
80
Ambient Temperature - Maximum
50 Degrees C
Light Output
2,500 lm, 3,125 lm, 3,750 lm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RDORKIT5BS030UNVD83514UWH
- Zoro #
- G525066328
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Overall Width
- 47 3/4 in
- Overall Length
- 11 7/8 in
- Overall Height
- 2 in
- Nominal Length
- 4 ft
- Nominal Width
- 1 ft
Details
- Voltage
- 120 to 277V AC
- Color Rendering Index
- 80
- Ambient Temperature - Maximum
- 50 Degrees C
- Light Output
- 2,500 lm, 3,125 lm, 3,750 lm
- Max. Fixture Wattage
- 30 W
- Standards
- cULus, FCC, RoHS
- Lumen Selectable
- Selectable
- Dimmable
- Yes
- Ambient Temperature - Minimum
- -20 Degrees C
- Item
- LED Retrofit Kit
- Color Temperature
- 3500K
- Color Selectable
- Not Selectable
- Dimming Method
- 0-10V
Description
LED Retrofit Kit, 120 to 277V AC, Dimmable Yes, Overall Height 2 in, Overall Length 11 7/8 in, Overall Width 47 3/4 in, Color Rendering Index 80, Color Temperature 3500K, Dimming Method 0-10V, Max. Fixture Wattage 30 W, Standards cULus, FCC, RoHS, Package Quantity 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.