Shop LEDVANCE/ SYLVANIA

UFO LED High Bay, WHITE

  • Mfr # UFOVS200HUVD8SC7ADJWH 1/CS 1/SKU
  • Zoro # G324883355

product price: 
$
194.99
/ea
Free Shipping & Returns

Key Features

Bulbs Included
Integrated
Cord Length
3 ft, 6 ft
Standards
cULus Listed, DLC 5.1 Premium, FCC Approved, IK08, NSF Certified, RoHS Compliant, UL Wet Rated
Lens Material
Polycarbonate
Ambient Temperature - Maximum
50 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UFOVS200HUVD8SC7ADJWH 1/CS 1/SKU
Zoro #
G324883355
UPC #
046135665172
Country of Origin
Viet Nam

Dimensions

Cord Length
3 ft, 6 ft
Overall Width
15 3/8 in
Overall Height
4 13/16 in
Nominal Length
15 in
Suggested Mounting Height - Maximum
40 ft
Overall Length
15 3/8 in
Suggested Mounting Height - Minimum
20 ft

Details

Item
High Bay Luminaire
Bulbs Included
Integrated
Standards
cULus Listed, DLC 5.1 Premium, FCC Approved, IK08, NSF Certified, RoHS Compliant, UL Wet Rated
Lens Material
Polycarbonate
Ambient Temperature - Maximum
50 Degrees C
Maximum Fixture Wattage
200 W
Bay Light Type
High Bay
Lumen Selectable
Selectable
IP Rating
IP65
Voltage
277 to 480V AC
Lamp Type
LED
Housing Material
Aluminum
Light Distribution Selectable
Selectable
Dimmable
Yes
Product Type
High Bay Luminaire
Reflector Material
Aluminum
Light Output
15,000 lm, 22,500 lm, 30,000 lm
Series
UFO
Housing Color
White
Color Selectable
Selectable
Ambient Temperature - Minimum
-20 Degrees C
Color Rendering Index
80
NEMA Enclosure Rating
4X
Includes
3 ft Dimming Cable, 6 ft Power Cable
Color Temperature
3500K, 4000K, 5000K
Mounting Style
Suspended
Rated Life
100,000 hr
LED Replacement For
320W MH/HPS
For Bulb Type
LED
Power Source
Hardwired
Housing Finish
Aluminum
Temperature Code
T4A

Description

UFO LED High Bay, WHITE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.