Zoro Homepage

ValueLED Extruded Vapor Tight

  • Mfr # EXVAP1A/S030UNVD8SC7/24U/GR/D

  • Zoro # G216557951


product price: $180.99
/ea
Sold in multiples of 4 for $723.96
Free Shipping & Returns

Key Features

Rated Life
75000
Nominal Length
24.016 in
Total Harmonic Distortion
< 20 %
Color Temp.
3500/4000/5000
Color Rendering Index
> 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXVAP1A/S030UNVD8SC7/24U/GR/D
Zoro #
G216557951
UPC #
046135624308
Country of Origin
China

Dimensions

Nominal Length
24.016 in
Height
2.402 in
Width
2.6 in

Details

Item
Vapor-tight
Rated Life
75000
Total Harmonic Distortion
< 20 %
Color Temp.
3500/4000/5000
Color Rendering Index
> 80
Housing Material
Polycarbonate (PC)
Power Factor
≥0.90
Standards
cULus
Efficacy (LPW)
115 lm/W
Lumens
2300
Fixture Warranty
5 years
Finish
Gray
Voltage
120 V
Mounting
Surface
Lamp Watts
20.00/25.00/30.00

Description

2 ft, Lens Shape Not Applicable, 3500K, 4000K, 5000K, Sensor Type Daylight Sensor, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For (2) Lamp32T8, Bulb Included Integrated LED, Dimmable Yes, ValueLED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.