Zoro Homepage

ValueLED Extruded Vapor Tight

  • Mfr # EXVAP1A/S050UNVD8SC7/48U/GR

  • Zoro # G916557954


product price: $95.85
/ea
Sold in multiples of 8 for $766.80
Free Shipping & Returns

Key Features

Efficacy (LPW)
115 lm/W
Total Harmonic Distortion
< 20 %
Color Temp.
3500/4000/5000
Fixture Warranty
5 years
Height
2.402 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXVAP1A/S050UNVD8SC7/48U/GR
Zoro #
G916557954
UPC #
046135623554
Country of Origin
Malaysia

Dimensions

Height
2.402 in
Nominal Length
47.992 in
Width
2.6 in

Details

Item
Vapor-tight
Efficacy (LPW)
115 lm/W
Total Harmonic Distortion
< 20 %
Color Temp.
3500/4000/5000
Fixture Warranty
5 years
Rated Life
75000
Standards
cULus
Color Rendering Index
> 80
Lumens
3450/4600/5750
Mounting
Surface
Lamp Watts
30.00/40.00/50.00
Finish
Gray
Housing Material
Polycarbonate (PC)
Power Factor
≥0.90
Voltage
120 V

Description

4 ft, 3500K, 4000K, 5000K, Sensor Type Not Applicable, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For (4) 28T8, Bulb Included Integrated LED, Dimmable Yes, ValueLED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.