3.8 in. H X 5.4 in. W X 50.3 in. L Matte Gray Vaporite Light Fixture
- Mfr # 270N96
- Zoro # G816109680
product price:Â
$
126.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 270N96
- Zoro #
- G816109680
- UPC #
- -
- Country of Origin
- Mexico
Description
These fully-gasketed, wet-location and code-compliant vapor tights are IP65 and IP66 rated. They can be surface mounted on the ceiling or wall and are designed for continuous row mounting. The CSVT vapor tights are ideal for outdoor venues, canopies and locker rooms and with the ability to switch lumens and adjust color temperature in 1 fixture. The CSVT can easily be adapted to the needs of each project - 9 different variations within the same SKU.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.