
ValueLED Extruded Vapor Tight
Mfr # EXVAP1A/S050UNVD8SC7/48U/GR/E
Zoro # G016557977
product price: $269.99
/eaSold in multiples of 8 for $2,159.92
Free Shipping & Returns
Key Features
Lumens
3450
Color Temp.
3500/4000/5000
Power Factor
≥0.90
Lamp Watts
30.00/40.00/50.00
Lithium Ion Battery
L
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EXVAP1A/S050UNVD8SC7/48U/GR/E
Zoro #
G016557977
UPC #
046135624346
Country of Origin
China
Dimensions
Nominal Length
47.992 in
Width
2.6 in
Height
2.402 in
Details
Item
Vapor-tight
Lumens
3450
Color Temp.
3500/4000/5000
Power Factor
≥0.90
Lamp Watts
30.00/40.00/50.00
Lithium Ion Battery
L
Housing Material
Polycarbonate (PC)
Mounting
Surface
Rated Life
75000
Color Rendering Index
> 80
Finish
Gray
Efficacy (LPW)
115 lm/W
Total Harmonic Distortion
< 20 %
Voltage
120 V
Standards
cULus
Fixture Warranty
5 years
Description
4 ft, Lens Shape Not Applicable, 3500K, 4000K, 5000K, Sensor Type Not Applicable, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For (3) Lamp 32T8, Bulb Included Integrated LED, Dimmable Yes, ValueLED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.