Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ValueLED Extruded Vapor Tight

  • Mfr # EXVAP1A/S066UNVD8SC7/48U/GR/E

  • Zoro # G916557961


product price: $275.99
/ea
Sold in multiples of 8 for $2,207.92
Free Shipping & Returns

Key Features

Lithium Ion Battery
L
Fixture Warranty
5 years
Nominal Length
47.992 in
Housing Material
Polycarbonate (PC)
Lumens
5750
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXVAP1A/S066UNVD8SC7/48U/GR/E
Zoro #
G916557961
UPC #
046135624353
Country of Origin
China

Dimensions

Nominal Length
47.992 in
Width
2.6 in
Height
2.402 in

Details

Item
Vapor-tight
Lithium Ion Battery
L
Fixture Warranty
5 years
Housing Material
Polycarbonate (PC)
Lumens
5750
Color Rendering Index
> 80
Voltage
120 V
Total Harmonic Distortion
< 20 %
Efficacy (LPW)
115 lm/W
Standards
cULus
Finish
Gray
Color Temp.
3500/4000/5000
Lamp Watts
50.00/55.00/66.00
Power Factor
≥0.90
Mounting
Surface
Rated Life
75000

Description

4 ft, Lens Shape Not Applicable, 3500K, 4000K, 5000K, Sensor Type Not Applicable, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For (4) 28T8, Bulb Included Integrated LED, Dimmable Yes, ValueLED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.