Shop LEDVANCE/ SYLVANIA

VAPOR TIGHT 3A

  • Mfr # VAPOR3A/S050UNHD8SC7/48/GR/E
  • Zoro # G916608304

product price: 
$
244.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Surface
Lens Material
Polycarbonate
Ambient Temperature - Minimum
32 Degrees F
Dimmable
Yes
NEMA Enclosure Rating
4X
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VAPOR3A/S050UNHD8SC7/48/GR/E
Zoro #
G916608304
UPC #
046135624926
Country of Origin
Thailand

Dimensions

Overall Width
3 1/4 in
Wire Rope Length
49 1/4 in
Overall Height
3 3/8 in
Nominal Length
4 ft
Manufacturers Warranty Length
5 yr
Overall Length
49 1/4 in
Length
49 1/4 in

Details

Item
Vaportight
Mounting Style
Surface
Lens Material
Polycarbonate
Ambient Temperature - Minimum
32 Degrees F
Dimmable
Yes
NEMA Enclosure Rating
4X
Emergency Battery Backup
Yes
Dimming Method
0-10V
Dimming Range
10% (Switch Up); 30% (Switch Down)
Light Color
Bright White/Cool White/Daylight White
Voltage
120 to 347V AC
Mounting Hardware Included
Yes
UL/CSA/ETL Listed
UL Listed
For Bulb Type
Integrated LED
Light Distribution Shape
Narrow
LED Replacement For
(2) 32W T8, (2) 54W T5, (3) 32W T8
Mounting Hardware Type
Stainless Steel Mounting Brackets, V-Hooks
Housing Color
Gray
IP Rating
IP66
Bulb Included
Integrated LED
Switch Function
On/Off
Ambient Temperature - Maximum
104 Degrees F
Ballast Type
No Ballast Required
For Bulb Shape
LED
Color Rendering Index
80
Linkable
No
Rated Life
100,000 hr
Color Temperature
3500K, 4000K, 5000K
Includes
Stainless Steel Mounting Brackets, V-Hooks
Maximum Fixture Wattage
50 W
Color Selectable
Selectable
Lighting Technology
LED
Switching Level
Dual-Level
Lumen Selectable
Selectable
Standards
cULus, FCC, RoHS
Housing Material
Polycarbonate
Fixture Type
Vapor Tight
Light Output
4,170 lm, 5,560 lm, 6,950 lm
Series
UltraLED

Description

4 ft, 3500K, 4000K, 5000K, Sensor Type Not Applicable, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For (2) 32W T8, (2) 54W T5, (3) 32W T8, Bulb Included Integrated LED, Dimmable Yes, UltraLED

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.