LED Fixture, 20 ft Mount H

  • Mfr # WPMLED26S
  • Zoro # G724146401
product price: 
$
228.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Color Temperature
3000K, 3500K, 4000K, 5000K, 6500K
Color Rendering Index
80
Includes Lamp
Integrated
Mounting Height - Maximum
20 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WPMLED26S
Zoro #
G724146401
UPC #
-
Country of Origin
Viet Nam

Dimensions

Mounting Height - Maximum
20 ft
Mounting Height - Minimum
15 ft
Overall Width
9 1/8 in
Overall Length
14 1/8 in
Manufacturers Warranty Length
5 yr
Overall Height
7 1/4 in
Wire Rope Length
14 1/8 in
Length
14 1/8 in

Details

Housing Material
Aluminum
Color Temperature
3000K, 3500K, 4000K, 5000K, 6500K
Color Rendering Index
80
Includes Lamp
Integrated
Operating Temperature - Minimum
-40 Degrees C
Lumen Selectable
Selectable
Housing Color
Bronze
Light Distribution Type - IESNA
Type IV
High Pressure Sodium Wattage Equivalency
375 W
Metal Halide Wattage Equivalency
250 W
Item
LED Fixture
Color Selectable
Selectable
Standards
DLC Listed, DLC Listed Premium, FCC Class A, RoHS Complaint, UL Listed
Rated Life
54,000 hr
Fixture Wattage
100 W
Series
Lumark AP
Mount Type
Surface
IP Rating
IP65
Operating Temperature - Maximum
40 Degrees C
Voltage
120 to 347V AC
Light Output
10,000 lm, 14,900 lm
Number of Hubs
4
For Location
Outdoor

Description

LED Fixture, Fixture Wattage 100 W, Voltage 120 to 347V AC, Light Technology LED, Color Temperature 3000K, 3500K, 4000K, 5000K, 6500K, Color Rendering Index 80, Includes Lamp Integrated, Rated Life 54,000 hr, IP Rating IP65, Standards DLC Listed, DLC Listed Premium, FCC Class A, RoHS Complaint, UL Listed

Ratings & reviews