WALL PACK NON-CUT OFF OPTISELECT PERFORM

  • Mfr # WALPAKNPS120UNHD8SC2ADJBZP 1/CS 1/SKU
  • Zoro # G624883147
product price: 
$
229.99
/ea
Free Shipping & Returns

Key Features

Overall Width
9 1/4 in
Sensor Type
Photocell Included
Operating Temperature - Minimum
-40 Degrees F
Series
OPTI-SELECT
Color Rendering Index
80
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WALPAKNPS120UNHD8SC2ADJBZP 1/CS 1/SKU
Zoro #
G624883147
UPC #
046135663772
Country of Origin
Thailand

Dimensions

Overall Width
9 1/4 in
Mounting Height - Maximum
30 ft
Manufacturers Warranty Length
5 yr
Length
7 3/4 in
Overall Height
7 3/4 in
Overall Length
7 3/4 in
Mounting Height - Minimum
10 ft

Details

Item
Wall Pack
Sensor Type
Photocell Included
Operating Temperature - Minimum
-40 Degrees F
Series
OPTI-SELECT
Color Rendering Index
80
Battery Recharge Time
24 min
For Location
Outdoor
Standards
CSA 22.2 No. 250, cULus Listed to UL1598, FCC, RoHS Compliant
Lumen Selectable
Selectable
Housing Color
Bronze
IP Rating
IP65
Light Distribution Selectable
Selectable
Fixture Wattage
120 W
Color Selectable
Selectable
Housing Material
Aluminum
Operating Temperature - Maximum
113 Degrees F
Power Source
Hardwired
Light Output
12,000 lm, 15,000 lm, 18,000 lm
Mount Type
Surface
Voltage
120 to 347V AC
Rated Life
100,000 hr
Color Temperature
3500K, 4000K, 5000K
Includes Lamp
Integrated
Metal Halide Wattage Equivalency
400 W

Description

Wall Pack, Fixture Wattage 120 W, Voltage 120 to 347V AC, Light Technology LED, Color Temperature 3500K, 4000K, 5000K, Color Rendering Index 80, Includes Lamp Integrated, Rated Life 100,000 hr, Fixture Lens Material Glass, IP Rating IP65, Standards CSA 22.2 No. 250, cULus Listed to UL1598, FCC, RoHS Compliant

Ratings & reviews