Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Pack Cutoff, LED, Surface Mount

  • Mfr # WALPAKC9AS035UNHD8SC2BZPE

  • Zoro # G316560912


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature - Maximum
122 Degrees F
Incandescent Wattage Equivalency
200 W
Color Rendering Index
80
Lumen Selectable
Selectable
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WALPAKC9AS035UNHD8SC2BZPE
Zoro #
G316560912
UPC #
046135658600
Country of Origin
Viet Nam

Dimensions

Overall Length
14 3/8 in
Knockout Size
3/4 in
Hub Size
3/4 in NPT
Overall Width
7 3/8 in
Manufacturers Warranty Length
5 yr
Mounting Height - Maximum
12 ft
Overall Height
9 3/8 in
Height
9.40 in
Nominal Length
14.40 in
Width
7.4 in
Size
14.4x7.4x9.4 in

Details

Operating Temperature - Maximum
122 Degrees F
Incandescent Wattage Equivalency
200 W
Color Rendering Index
80
Lumen Selectable
Selectable
Voltage
120 V
High Pressure Sodium Wattage Equivalency
75 W
Fixture Lens Material
Polycarbonate
Rated Life
100,000 hr
Metal Halide Wattage Equivalency
75 W
Number of Hubs
0
IP Rating
IP65
Operating Temperature - Minimum
-40 Degrees F
Fixture Wattage
35 W
Standards
cULus
Mount Type
Surface
Housing Color
Bronze
Sensor Type
Photocell Included
Light Output
3,000 lm, 4,500 lm, 5,250 lm
Light Distribution Type - IESNA
Type III
Includes Lamp
Integrated
Color Temperature
3000/4000/5000
Number of Knockouts
4
Item
Wall pack
For Location
Outdoor
Housing Material
Aluminum
Light Technology
LED
Color Selectable
Selectable
Power Source
Hardwired
Efficacy (LPW)
150 lm/W
Lumens
3000/4500/5250
Lamp Type
SMD
Total Harmonic Distortion
< 20 %
CRI
80
Power Factor
≥0.90
Fixture Rated Life
100000
Operating Temp. Range
-40 °F to 122°F
Mounting
Surface
Watts
20.00/30.00/35.00 W
Application
Outdoor
Finish
Bronze

Description

Wall Pack Cutoff, Fixture Wattage 35 W, Voltage 120 to 347V AC, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Includes Lamp Integrated, Rated Life 100,000 hr, Fixture Lens Material Polycarbonate, IP Rating IP65, Standards cULus, FCC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.